Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
06UJAJ2A12.AD

Offset Helical Shaft Mount Gear Reducer - Double Reduction, 12.81:1 Ratio, C-Face Hollow Input, 1.3750 in Input Size, Tapered Hollow Output, Basic Mount, 06 Reducer Size
MI ITEM #01648351
MFR #06UJAJ2A12.AD

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
06UJAJ2A12.A D ULTRAMITE 12.81:1

Specifications

  • Reduction
    Double
  • Ratio
    12.81:1
  • Input Type
    C-Face Hollow
  • Manufacturer Catalog
  • Input Size
    1.3750 in
  • Output Type
    Tapered Hollow
  • Mounting
    Basic
  • Manufacturer Reducer Size
    06
  • Housing Dimensions
    10 x 8.9 x 14.45 in
  • Series
    UJ
  • Housing Length
    10 in
  • UPC_NO
    782934140068
  • Housing Material
    Cast Iron
  • Max Input Horsepower
    16.200 hp
  • Maximum Output RPM
    200.000 rpm
  • Maximum Output Torque
    6870 in-lbs
  • Standards Met
    AGMA, ISO
  • Weight
    266.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text