Overview
Mfr description
06UJAJ2A25.A A ULTRAMITE 25.51:1
Specifications
- ReductionDouble
- Ratio25.51:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Input Size0.6250 in
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size06
- Housing Dimensions10 x 8.9 x 14.45 in, 11.62 x 8.9 x 11.62 in
- SeriesUJ
- Housing Length10 in, 11.62 in
- UPC_NO782934140266
- Housing MaterialCast Iron
- Max Input Horsepower10.500 hp
- Maximum Output RPM96.000 rpm
- Maximum Output Torque7070 in-lbs
- Standards MetAGMA, ISO
- Weight266.24 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data