Motion
06UJAJ2A45.AA

FALK
06UJAJ2A45.AA

Offset Helical Shaft Mount Gear Reducer - Double Reduction, 45.18:1 Ratio, C-Face Hollow Input, 0.6250 in Input Size, Tapered Hollow Output, Basic Mount, 06 Reducer Size
Mi Item #01648391
MFR #06UJAJ2A45.AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
06UJAJ2A45.AA

Offset Helical Shaft Mount Gear Reducer - Double Reduction, 45.18:1 Ratio, C-Face Hollow Input, 0.6250 in Input Size, Tapered Hollow Output, Basic Mount, 06 Reducer Size
Mi Item #01648391
MFR #06UJAJ2A45.AA

Mfr description
06UJAJ2A45.A A ULTRAMITE 45.18:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    10 x 8.9 x 14.45 in, 11.62 x 8.9 x 11.62 in
  • Housing Length
    10 in, 11.62 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    06
  • Maximum Output RPM
    53.330 rpm
  • Maximum Output Torque
    7070 in-lbs
  • Ratio
    45.18:1
  • Weight
    266.24 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Hollow
  • Manufacturer Catalog
  • Max Input Horsepower
    6.130 hp
  • Mounting
    Basic
  • Output Type
    Tapered Hollow
  • Reduction
    Double
  • Series
    UJ
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934140464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)