Overview
Mfr description
07UJAJ2A9.0N ULTRAMITE 8.813:1
Specifications
- ReductionDouble
- Ratio8.813:1
- Input TypeSolid Shaft
- Manufacturer Catalog
- Input Size0.7500 in
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size07
- Housing Dimensions11.14 x 10.47 x 17.68 in
- SeriesUJ
- Housing Length11.14 in
- UPC_NO782934140976
- Housing MaterialCast Iron
- Max Input Horsepower28.600 hp
- Maximum Output RPM266.370 rpm
- Maximum Output Torque6450 in-lbs
- Standards MetAGMA, ISO
- Weight355.68 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data