Overview
Mfr description
07UJAJ2A11.N ULTRAMITE 11.51:1
Specifications
- ReductionDouble
- Ratio11.51:1
- Input TypeSolid Shaft
- Manufacturer Catalog
- Input Size0.7500 in
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size07
- Housing Dimensions11.14 x 10.47 x 17.68 in
- SeriesUJ
- Housing Length11.14 in
- UPC_NO782934141058
- Housing MaterialCast Iron
- Max Input Horsepower25.300 hp
- Maximum Output RPM218.180 rpm
- Maximum Output Torque8420 in-lbs
- Standards MetAGMA, ISO
- Weight355.68 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data