Overview
Mfr description
07UJAJ2A12.A E ULTRAMITE 13.09:1
Specifications
- ReductionDouble
- Ratio13.09:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Input Size1.6250 in
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size07
- Housing Dimensions11.14 x 10.47 x 17.68 in
- SeriesUJ
- Housing Length11.14 in
- UPC_NO782934141089
- Housing MaterialCast Iron
- Max Input Horsepower23.600 hp
- Maximum Output RPM200.000 rpm
- Maximum Output Torque9580 in-lbs
- Standards MetAGMA, ISO
- Weight355.68 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data