Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
07UJAJ2A18.N

Offset Helical Shaft Mount Gear Reducer - Double Reduction, 17.48:1 Ratio, Solid Shaft Input, 0.7500 in Input Size, Tapered Hollow Output, Basic Mount, 07 Reducer Size
MI ITEM #01648467
MFR #07UJAJ2A18.N

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
07UJAJ2A18.N ULTRAMITE 17.48:1

Specifications

  • Reduction
    Double
  • Ratio
    17.48:1
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Input Size
    0.7500 in
  • Output Type
    Tapered Hollow
  • Mounting
    Basic
  • Manufacturer Reducer Size
    07
  • Housing Dimensions
    11.14 x 10.47 x 17.68 in
  • Series
    UJ
  • Housing Length
    11.14 in
  • UPC_NO
    782934141225
  • Housing Material
    Cast Iron
  • Max Input Horsepower
    20.100 hp
  • Maximum Output RPM
    133.330 rpm
  • Maximum Output Torque
    10700 in-lbs
  • Standards Met
    AGMA, ISO
  • Weight
    355.68 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text