Motion
07UJAJ2A25.AC

FALK
07UJAJ2A25.AC

Offset Helical Shaft Mount Gear Reducer - Double Reduction, 25.04:1 Ratio, C-Face Hollow Input, 1.1250 in Input Size, Tapered Hollow Output, Basic Mount, 07 Reducer Size
Mi Item #01648480
MFR #07UJAJ2A25.AC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
07UJAJ2A25.AC

Offset Helical Shaft Mount Gear Reducer - Double Reduction, 25.04:1 Ratio, C-Face Hollow Input, 1.1250 in Input Size, Tapered Hollow Output, Basic Mount, 07 Reducer Size
Mi Item #01648480
MFR #07UJAJ2A25.AC

Mfr description
07UJAJ2A25.A C ULTRAMITE 25.04:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    11.14 x 10.47 x 17.68 in, 14.82 x 10.47 x 14.82 in
  • Housing Length
    11.14 in, 14.82 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    07
  • Maximum Output RPM
    96.000 rpm
  • Maximum Output Torque
    14400 in-lbs
  • Ratio
    25.04:1
  • Weight
    355.68 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Hollow
  • Manufacturer Catalog
  • Max Input Horsepower
    16.600 hp
  • Mounting
    Basic
  • Output Type
    Tapered Hollow
  • Reduction
    Double
  • Series
    UJ
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934141355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)