Overview
Mfr description
07UJAJ2A32.A C ULTRAMITE 32.53:1
Specifications
- ReductionDouble
- Ratio32.53:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Input Size1.1250 in
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size07
- Housing Dimensions11.14 x 10.47 x 17.68 in, 14.82 x 10.47 x 14.82 in
- SeriesUJ
- Housing Length11.14 in, 14.82 in
- UPC_NO782934141454
- Housing MaterialCast Iron
- Max Input Horsepower13.300 hp
- Maximum Output RPM75.000 rpm
- Maximum Output Torque14700 in-lbs
- Standards MetAGMA, ISO
- Weight355.68 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data