Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
07UJAJ2A45.AA

Offset Helical Shaft Mount Gear Reducer - Double Reduction, 44.99:1 Ratio, C-Face Hollow Input, 0.6250 in Input Size, Tapered Hollow Output, Basic Mount, 07 Reducer Size
MI ITEM #01648503
MFR #07UJAJ2A45.AA

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
07UJAJ2A45.A A ULTRAMITE 44.99:1

Specifications

  • Reduction
    Double
  • Ratio
    44.99:1
  • Input Type
    C-Face Hollow
  • Manufacturer Catalog
  • Input Size
    0.6250 in
  • Output Type
    Tapered Hollow
  • Mounting
    Basic
  • Manufacturer Reducer Size
    07
  • Housing Dimensions
    11.14 x 10.47 x 17.68 in, 13.32 x 10.47 x 13.32 in
  • Series
    UJ
  • Housing Length
    11.14 in, 13.32 in
  • UPC_NO
    782934141584
  • Housing Material
    Cast Iron
  • Max Input Horsepower
    10.200 hp
  • Maximum Output RPM
    53.330 rpm
  • Maximum Output Torque
    14700 in-lbs
  • Standards Met
    AGMA, ISO
  • Weight
    355.68 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought