Overview
Mfr description
07UJAJ2A50.A D ULTRAMITE 49.27:1
Specifications
- ReductionDouble
- Ratio49.27:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Input Size1.3750 in
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size07
- Housing Dimensions11.14 x 10.47 x 17.68 in, 18.17 x 10.47 x 18.17 in
- SeriesUJ
- Housing Length11.14 in, 18.17 in
- UPC_NO782934141669
- Housing MaterialCast Iron
- Max Input Horsepower9.420 hp
- Maximum Output RPM48.000 rpm
- Maximum Output Torque13900 in-lbs
- Standards MetAGMA, ISO
- Weight355.68 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data