Motion
4762131 07UJAJ2A80.A A ULTRAMITE (OB)

FALK
4762131 07UJAJ2A80.A A ULTRAMITE (OB)

Offset Helical Shaft Mount Gear Reducer - Double Reduction, 75.58:1 Ratio, C-Face Hollow Input, 0.6250 in Input Size, Tapered Hollow Output, Basic Mount, 07 Reducer Size
MI ITEM #01648528
MFR #4762131 07UJAJ2A80.A A ULTRAMITE (OB)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
4762131 07UJAJ2A80.A A ULTRAMITE (OB)

Offset Helical Shaft Mount Gear Reducer - Double Reduction, 75.58:1 Ratio, C-Face Hollow Input, 0.6250 in Input Size, Tapered Hollow Output, Basic Mount, 07 Reducer Size
MI ITEM #01648528
MFR #4762131 07UJAJ2A80.A A ULTRAMITE (OB)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    11.14 x 10.47 x 17.68 in, 13.32 x 10.47 x 13.32 in
  • Housing Length
    11.14 in, 13.32 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    07
  • Maximum Output RPM
    30.000 rpm
  • Maximum Output Torque
    6770 in-lbs
  • Ratio
    75.58:1
  • Weight
    355.68 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Hollow
  • Manufacturer Catalog
  • Max Input Horsepower
    3.540 hp
  • Mounting
    Basic
  • Output Type
    Tapered Hollow
  • Reduction
    Double
  • Series
    UJ
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934141836

Overview

Mfr description
07UJAJ2A80.A A ULTRAMITE 75.58:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought