Overview
Mfr description
07UJAJ2A90.A A ULTRAMITE 84.78:1
Specifications
- ReductionDouble
- Ratio84.78:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Input Size0.6250 in
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size07
- Housing Dimensions11.14 x 10.47 x 17.68 in, 13.32 x 10.47 x 13.32 in
- SeriesUJ
- Housing Length11.14 in, 13.32 in
- UPC_NO782934141881
- Housing MaterialCast Iron
- Max Input Horsepower4.790 hp
- Maximum Output RPM26.670 rpm
- Maximum Output Torque10300 in-lbs
- Standards MetAGMA, ISO
- Weight355.68 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data