Overview
Mfr description
08UJAJ2A36.A B ULTRAMITE 35.06:1
Specifications
- ReductionDouble
- Ratio35.06:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size08
- Housing Dimensions12.32 x 12.6 x 12.32 in, 13.58 x 12.6 x 20.71 in
- SeriesUJ
- Housing Length12.32 in, 13.58 in
- UPC_NO782934142673
- Housing MaterialCast Iron
- Max Input Horsepower23.100 hp
- Maximum Output RPM66.670 rpm
- Maximum Output Torque20800 in-lbs
- Standards MetAGMA, ISO
- Weight505.44 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data