Overview
Mfr description
08UJAJ2A40.A D ULTRAMITE 39.58:1
Specifications
- ReductionDouble
- Ratio39.58:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size08
- Housing Dimensions13.13 x 12.6 x 13.13 in, 13.58 x 12.6 x 20.71 in
- SeriesUJ
- Housing Length13.13 in, 13.58 in
- UPC_NO782934142758
- Housing MaterialCast Iron
- Max Input Horsepower20.300 hp
- Maximum Output RPM60.000 rpm
- Maximum Output Torque20400 in-lbs
- Standards MetAGMA, ISO
- Weight505.44 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data