Overview
Mfr description
08UJAJ2A90.A A ULTRAMITE 82.25:1
Specifications
- ReductionDouble
- Ratio82.25:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size08
- Housing Dimensions12.32 x 12.6 x 12.32 in, 13.58 x 12.6 x 20.71 in
- SeriesUJ
- Housing Length12.32 in, 13.58 in
- UPC_NO782934143144
- Housing MaterialCast Iron
- Max Input Horsepower11.200 hp
- Maximum Output RPM26.670 rpm
- Maximum Output Torque25100 in-lbs
- Standards MetAGMA, ISO
- Weight505.44 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data