Motion
08UJAJ2A90.AC

FALK
08UJAJ2A90.AC

Offset Helical Shaft Mount Gear Reducer - Double Reduction, 82.25:1 Ratio, C-Face Hollow Input, Tapered Hollow Output, Basic Mount, 08 Reducer Size
Mi Item #01648661
MFR #08UJAJ2A90.AC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
08UJAJ2A90.AC

Offset Helical Shaft Mount Gear Reducer - Double Reduction, 82.25:1 Ratio, C-Face Hollow Input, Tapered Hollow Output, Basic Mount, 08 Reducer Size
Mi Item #01648661
MFR #08UJAJ2A90.AC

Mfr description
08UJAJ2A90.A C ULTRAMITE 82.25:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    13.11 x 12.6 x 13.11 in, 13.58 x 12.6 x 20.71 in
  • Housing Length
    13.11 in, 13.58 in
  • Manufacturer Reducer Size
    08
  • Maximum Output RPM
    26.670 rpm
  • Maximum Output Torque
    25100 in-lbs
  • Ratio
    82.25:1
  • Weight
    505.44 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Hollow
  • Manufacturer Catalog
  • Max Input Horsepower
    11.200 hp
  • Mounting
    Basic
  • Output Type
    Tapered Hollow
  • Reduction
    Double
  • Series
    UJ
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934143168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)