Specifications
Dimensions
- Housing Dimensions15.98 x 15.12 x 24.09 in
- Housing Length15.98 in
- Manufacturer Reducer Size09
- Maximum Output RPM266.370 rpm
- Maximum Output Torque36400 in-lbs
- Ratio8.807:1
- Weight606.71 lbs
Details
- Housing MaterialCast Iron
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Max Input Horsepower89.500 hp
- MountingBasic
- Output TypeTapered Hollow
- ReductionDouble
- SeriesUJ
- Standards MetAGMA, ISO
- UPC_NO782934143441
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)