Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
09UJAJ2A11.AE

Offset Helical Shaft Mount Gear Reducer - Double Reduction, 11.35:1 Ratio, C-Face Hollow Input, Tapered Hollow Output, Basic Mount, 09 Reducer Size
MI ITEM #01648695
MFR #09UJAJ2A11.AE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
09UJAJ2A11.A E ULTRAMITE 11.35:1

Specifications

  • Reduction
    Double
  • Ratio
    11.35:1
  • Input Type
    C-Face Hollow
  • Manufacturer Catalog
  • Output Type
    Tapered Hollow
  • Mounting
    Basic
  • Manufacturer Reducer Size
    09
  • Housing Dimensions
    15.98 x 15.12 x 24.09 in
  • Series
    UJ
  • Housing Length
    15.98 in
  • UPC_NO
    782934143502
  • Housing Material
    Cast Iron
  • Max Input Horsepower
    78.600 hp
  • Maximum Output RPM
    218.180 rpm
  • Maximum Output Torque
    38300 in-lbs
  • Standards Met
    AGMA, ISO
  • Weight
    606.71 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text