Motion
09UJAJ2A25.AG

FALK
09UJAJ2A25.AG

Offset Helical Shaft Mount Gear Reducer - Double Reduction, 25.88:1 Ratio, C-Face Hollow Input, Tapered Hollow Output, Basic Mount, 09 Reducer Size
Mi Item #01648725
MFR #09UJAJ2A25.AG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
09UJAJ2A25.AG

Offset Helical Shaft Mount Gear Reducer - Double Reduction, 25.88:1 Ratio, C-Face Hollow Input, Tapered Hollow Output, Basic Mount, 09 Reducer Size
Mi Item #01648725
MFR #09UJAJ2A25.AG

Mfr description
09UJAJ2A25.A G ULTRAMITE 25.88:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    15.98 x 15.12 x 24.09 in
  • Housing Length
    15.98 in
  • Manufacturer Reducer Size
    09
  • Maximum Output RPM
    96.000 rpm
  • Maximum Output Torque
    37400 in-lbs
  • Ratio
    25.88:1
  • Weight
    606.71 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Hollow
  • Manufacturer Catalog
  • Max Input Horsepower
    49.400 hp
  • Mounting
    Basic
  • Output Type
    Tapered Hollow
  • Reduction
    Double
  • Series
    UJ
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934143809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)