Overview
Mfr description
09UJAJ2A25.N ULTRAMITE 25.88:1
Specifications
- ReductionDouble
- Ratio25.88:1
- Input TypeSolid Shaft
- Manufacturer Catalog
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size09
- Housing Dimensions15.98 x 15.12 x 24.09 in
- SeriesUJ
- Housing Length15.98 in
- UPC_NO782934143816
- Housing MaterialCast Iron
- Max Input Horsepower49.400 hp
- Maximum Output RPM96.000 rpm
- Maximum Output Torque37400 in-lbs
- Standards MetAGMA, ISO
- Weight606.71 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data