Overview
Mfr description
09UJAJ2A63.A C ULTRAMITE 63.56:1
Specifications
- ReductionDouble
- Ratio63.56:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size09
- Housing Dimensions15.24 x 15.12 x 15.24 in, 15.98 x 15.12 x 24.09 in
- SeriesUJ
- Housing Length15.24 in, 15.98 in
- UPC_NO782934144240
- Housing MaterialCast Iron
- Max Input Horsepower23.100 hp
- Maximum Output RPM38.100 rpm
- Maximum Output Torque37400 in-lbs
- Standards MetAGMA, ISO
- Weight606.71 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data