Motion
09UBBQ3A63.A F ULTRAMITE

FALK
09UBBQ3A63.A F ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 09 Reducer Size, Triple, 60.1:1 Ratio, Left Output Direction, 1.3750 in Input Dia., C-Face Coupled Input, 2.7500 in Output Dia., Hollow Shaft Output , 284TC, 286TC Frame
MI ITEM #01649004
MFR #09UBBQ3A63.A F ULTRAMITE
List Price$26,024.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
09UBBQ3A63.A F ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 09 Reducer Size, Triple, 60.1:1 Ratio, Left Output Direction, 1.3750 in Input Dia., C-Face Coupled Input, 2.7500 in Output Dia., Hollow Shaft Output , 284TC, 286TC Frame
MI ITEM #01649004
MFR #09UBBQ3A63.A F ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,024.82/each for your price

Overview

Mfr description
09UBBQ3A63.A F ULTRAMITE 60.10:1

Specifications

  • Bevel Gear Type
    Helical
  • Manufacturer Reducer Size
    09
  • Reduction
    Triple
  • Ratio
    60.1:1
  • Output Direction
    Left
  • Input Type
    C-Face Coupled
  • Input Size
    1.3750 in
  • Output Type
    Hollow Shaft
  • Output Size
    2.7500 in
  • NEMA / IEC Frame Size
    284TC, 286TC
  • Max Input Horsepower
    36.100 hp @ 3500 rpm
  • Maximum Output RPM
    56.000 @ 3500 rpm input
  • Maximum Output Torque
    37300 in-lbs @ 870 rpm
  • Housing Material
    Cast Iron
  • Lubrication
    Standard Mineral
  • Housing Dimensions
    20.27 x 11.42 x 16.54 in
  • Housing Height
    16.5400 in
  • Housing Width
    11.4200 in
  • Housing Length
    20.2700 in
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934150371
  • Sealing Type
    Double
  • Weight
    497.90 lbs
  • Mounting Type
    Horizontal Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text