Motion
1-B
Chain Tensioner - Linear/Sprocket Mount Head
Mi Item #01649090
MFR #1-B
Price$307.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Tensioner - Linear/Sprocket Mount Head
Mi Item #01649090
MFR #1-B

Mfr description
1-B CHAIN TENSIONER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.22/each

Specifications

Dimensions

  • Height
    4.85
  • Length
    10.45
  • Weight
    2.50 lbs, 2.24
  • Width
    6.75

Details

  • Adjustment Type
    Linear/Sprocket Mount Head
  • Chain Tensioner Type
    Linear/Chain Guiding Head
  • For Chain Number
    40, 50, 60
  • Tensioner Application
    Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)