Motion
920  4.86/1 STD SP 2.438

HUB CITY INC
920 4.86/1 STD SP 2.438

Right Angle Spiral Bevel Gear Reducer - 920 Series, Spiral Gear Type, 920 Reducer Size, Single, 4.86:1 Ratio, Left or Right Hand Output Direction, 1.2500 in Input Dia., Solid Shaft Input, 2.4380 in Output Dia., Hollow Bore Output
Mi Item #01649100
MFR #920 4.86/1 STD SP 2.438
Price$11,876.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
920 4.86/1 STD SP 2.438

Right Angle Spiral Bevel Gear Reducer - 920 Series, Spiral Gear Type, 920 Reducer Size, Single, 4.86:1 Ratio, Left or Right Hand Output Direction, 1.2500 in Input Dia., Solid Shaft Input, 2.4380 in Output Dia., Hollow Bore Output
Mi Item #01649100
MFR #920 4.86/1 STD SP 2.438

Mfr description
0220-04401 920 4.86/1 STD SP 2.438
  • Shaft mounted design for direct mounting on drive shaft of equipment to be driven
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Tapered roller bearings for endurance and strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,876.82/each

Specifications

Dimensions

  • Housing Dimensions
    (L) 16.8750 in x (H) 12.0625 in x (W) 8.2500 in
  • Housing Height
    12.0000 in
  • Housing Length
    20.5000 in
  • Housing Width
    12.2500 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    920
  • Maximum Output RPM
    360.1000 rpm
  • Maximum Output Torque
    8040 in-lbs
  • Output Size
    2.4380 in
  • Ratio
    4.86:1
  • Service Factor
    1.00
  • Shipping Dimensions Height
    12.0000 in
  • Shipping Dimensions Length
    20.5000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    143.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    920 4.86/1 STD SP 2.438
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798007625
  • Max Input Horsepower
    46 hp @ 1750 rpm
  • Output Direction
    Left or Right Hand
  • Output RPM
    360.1 rpm
  • Output Torque
    8040
  • Output Type
    Hollow Bore
  • Reduction
    Single
  • Series
    920
  • Style
    STD
  • UPC_NO
    662798007625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)