Motion
KSDG4V-3-92L-40-M-U1-H7-11

VICKERS BY DANFOSS
KSDG4V-3-92L-40-M-U1-H7-11

02-156041 Hydraulic Proportional Valve -
MI ITEM #01650591
MFR #KSDG4V-3-92L-40-M-U1-H7-11
Your Price$3,619.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KSDG4V-3-92L-40-M-U1-H7-11

02-156041 Hydraulic Proportional Valve -
MI ITEM #01650591
MFR #KSDG4V-3-92L-40-M-U1-H7-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,619.62/each(List $4,392.77)

Overview

Mfr description
KSDG4V-3-92L-40-M-U1-H7-11 PROP VALVE

Specifications

  • Actuation
    Solenoid
  • Maximum Flow Rate
    10.6 gpm
  • Maximum Operating Pressure
    5000 psi
  • Max Operating Temperature
    +158 °F
  • Supply Voltage
    24 V dc
  • Number Of Positions
    3
  • Number Of Ways
    4
  • Connection Gender
    Female
  • Overall Height
    87 mm
  • Mounting Type
    Subplate
  • Overall Length
    231 mm
  • Overall Width
    48 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text