Motion
4M 1:1 D-LR-O

MORSE
4M 1:1 D-LR-O

Spiral Bevel Speed Reducer - Spiral Gear Type, 4M Reducer Size, 1:1 Ratio, Right & Left Output Direction, 0.7500 in, Solid Shaft Input, 0.7500 in, Solid Shaft Output
Mi Item #01657091
MFR #4M 1:1 D-LR-O
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
4M 1:1 D-LR-O

Spiral Bevel Speed Reducer - Spiral Gear Type, 4M Reducer Size, 1:1 Ratio, Right & Left Output Direction, 0.7500 in, Solid Shaft Input, 0.7500 in, Solid Shaft Output
Mi Item #01657091
MFR #4M 1:1 D-LR-O

Mfr description
4M 1:1 D-LR-O REDUCER
  • Aluminum Housing, line bored for precise gear and bearing alignment
  • Commercially available tapered roller and ball bearings provide large overhung load capacity
  • Carburized alloy steel gears manufactured to AGMA standards for long life and quiet operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    5.3125 in
  • Housing Length
    6.1250 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    4M
  • Maximum Output RPM
    1750.000 @ 1750 rpm input
  • Maximum Output Torque
    260 in-lbs @1750 rpm
  • Output Size
    0.7500 in
  • Ratio
    1:1

Details

  • Bevel Gear Type
    Spiral
  • Housing Material
    Aluminum
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662288231639
  • Output Direction
    Right & Left
  • Output Type
    Solid Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)