Motion
2060B24 X 3/4

TSUBAKI (UST)
2060B24 X 3/4

Double Pitch Roller Chain Sprocket - 60 / 3/4 in, Plain Bore, 0.7500 in Bore , 24 Teeth, Non-Hardened Teeth
Mi Item #01657312
MFR #2060B24 X 3/4
Price$144.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
2060B24 X 3/4

Double Pitch Roller Chain Sprocket - 60 / 3/4 in, Plain Bore, 0.7500 in Bore , 24 Teeth, Non-Hardened Teeth
Mi Item #01657312
MFR #2060B24 X 3/4

Mfr description
2060B24 3/4 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.85/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Caliper Diameter
    5.3270 in
  • Chain Roller Diameter
    0.4690 in
  • Hub Diameter
    4.0000 in
  • Length Through Bore  
    1.5000 in
  • Maximum Bore Diameter  
    2.7500 in
  • Outside Diameter  
    6.1500 in
  • Pitch Diameter
    5.7960 in
  • Tooth Width
    0.4590 in
  • Weight
    5.90 lbs

Details

  • Bore Type
    Plain Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039345509
  • Number Of Teeth  
    24
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039345509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)