Motion
D-B73
Inline Reed 2 Wire IPC Band
Mi Item #01658256
MFR #D-B73
Price$18.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Reed 2 Wire IPC Band
Mi Item #01658256
MFR #D-B73

Mfr description
D-B73 SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.12/each

Specifications

Dimensions

  • Weight
    22 g

Details

  • Country of Origin
    JP
  • Fluid Comp
    Air
  • Mounting Type
    Band
  • Series
    D-
  • Standards Met
    CE
  • Switch Action
    Reed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)