Motion
MTO 4A4.6B5.0-2012 TL CI SHEAVE

DODGE
MTO 4A4.6B5.0-2012 TL CI SHEAVE

V-belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 4.6000 in O.D., Taper Lock Bushed, 2012 Series Bushing, Cast Iron Material
Mi Item #01658271
MFR #MTO 4A4.6B5.0-2012 TL CI SHEAVE
Price$1,910.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 4A4.6B5.0-2012 TL CI SHEAVE

V-belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 4.6000 in O.D., Taper Lock Bushed, 2012 Series Bushing, Cast Iron Material
Mi Item #01658271
MFR #MTO 4A4.6B5.0-2012 TL CI SHEAVE

Mfr description
4A4.6/B5.0 2012 TL SHEAVE 118255
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,910.52/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Datum Diameter
    5.0000 in
  • Outside Diameter  
    4.6000 in
  • Weight
    8 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Manufacturer Catalog Number
    118255
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)