Motion
16010

NTN
16010

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 10 mm Width, Open, Without Snap Ring
Mi Item #01658343
MFR #16010
Price$99.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16010

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 10 mm Width, Open, Without Snap Ring
Mi Item #01658343
MFR #16010

Mfr description
16010 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.25/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Class 0
  • Weight
    0.4 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16010 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 50 mm bore diameter, open closure, 80 mm outside diameter, and 10 mm overall width.
  • Manufacturer Catalog Number
    16010
  • Manufacturer Upc Number
    4547359010169
  • Max Rpm
    9800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3300 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    600
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359010169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)