Motion
DG4V-3S-2C-M-FW-B5-60-EN

VICKERS BY DANFOSS
DG4V-3S-2C-M-FW-B5-60-EN

02-324826 Directional Control Valve - Solenoid Actuation, 40 L/min Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #01658388
MFR #DG4V-3S-2C-M-FW-B5-60-EN
Price$619.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3S-2C-M-FW-B5-60-EN

02-324826 Directional Control Valve - Solenoid Actuation, 40 L/min Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #01658388
MFR #DG4V-3S-2C-M-FW-B5-60-EN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$619.17/each

Specifications

Dimensions

  • Overall Height
    3.57 in
  • Overall Length
    7.87 in
  • Overall Width
    1.88 in
  • Size (ISO-4401)
    D03
  • Valve Size
    D03

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Design Number
    60
  • Electrical Connection
    Flying Lead Coil with 1/2 In. NPT Thread Wiring Housing
  • Electrical Connector Type
    Flying Lead Coil with 1/2 In. NPT Thread Wiring Housing
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    158 °F
  • Maximum Flow Rate
    1.41 cfm
  • Maximum Operating Pressure
    5076 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    Standard Performance
  • Seal Material
    Viton®
  • Spool Spring Arrangement
    Spring centered
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • T Port Pressure Rating
    1450 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves

Overview

Mfr description
DG4V-3S-2C-M-FW-B5-60-EN492 VALVE
  • New expanded product offering for hazardous environments, opening up new opportunities
  • Multi-fluid capability without need to change seals
  • Higher sustained machine productivity and higher up time because of proven fatigue life and endurance, tested over 10 million cycles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought