Motion
22213 CCK C3 W33 W64B

SKF
22213 CCK C3 W33 W64B

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #01658447
MFR #22213 CCK C3 W33 W64B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22213 CCK C3 W33 W64B

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #01658447
MFR #22213 CCK C3 W33 W64B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    31 mm

Details

  • Application
    Heavy Duty
  • Bore Type
    Tapered 1:12
  • Cage Material
    Bronze
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Holes
  • Operating Temperature Range
    392 Degrees °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222

Overview

Mfr description
22213 CCK C3 W33 W64B BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought