Motion
14MX-29S-20

GATES RUBBER CO
14MX-29S-20

14MX-29S-20 Belt Sprocket - GT, GT2, Poly Chain, 14 mm Pitch, 20 mm Belt Width, 29 Teeth, Taper Lock Bushed, 2012
Mi Item #01658518
MFR #14MX-29S-20
Price$260.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
14MX-29S-20

14MX-29S-20 Belt Sprocket - GT, GT2, Poly Chain, 14 mm Pitch, 20 mm Belt Width, 29 Teeth, Taper Lock Bushed, 2012
Mi Item #01658518
MFR #14MX-29S-20

Mfr description
14MX-29S-20 SPKT
  • Keep overhung load below manufacturers recommendation
  • Full split in bushing allows for easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$260.77/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 to 2-1/8 in
  • Pitch Diameter
    5.088 in
  • Weight
    4.50 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT, GT2, Poly Chain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Manufacturer Upc Number
    072053271607
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    29
  • Pulley Construction
    Plain
  • UPC_NO
    072053271607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)