Motion
2MR-50S-06

GATES RUBBER CO
2MR-50S-06

2MR-50S-06 Belt Sprocket - GT2, 2 mm Pitch, 6 mm Belt Width, 50 Teeth, Rough Stock
MI ITEM #01658563
MFR #2MR-50S-06
List Price$88.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2MR-50S-06

2MR-50S-06 Belt Sprocket - GT2, 2 mm Pitch, 6 mm Belt Width, 50 Teeth, Rough Stock
MI ITEM #01658563
MFR #2MR-50S-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.68/each for your price

Overview

Mfr description
2MR-50S-06 SPKT

Specifications

  • Belt Type
    GT2
  • Bore Type
    Rough Stock
  • Belt Pitch
    2 mm
  • Belt Width
    6 mm
  • Number Of Teeth
  • Bore Diameter
  • Pitch Diameter
    1.253 in
  • Material
    Aluminum
  • Weight
    0.06 lbs
  • Manufacturer Upc Number
    072053546521
  • UPC_NO
    072053546521
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text