Motion
2MR-21S-09

GATES RUBBER CO
2MR-21S-09

PowerGrip® GT®2 7842-6035 Belt Sprocket - 9 mm Belt Width
MI ITEM #01658578
MFR #2MR-21S-09
List Price$68.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2MR-21S-09

PowerGrip® GT®2 7842-6035 Belt Sprocket - 9 mm Belt Width
MI ITEM #01658578
MFR #2MR-21S-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.00/each for your price

Overview

Mfr description
2MR-21S-09 SPKT
  • PowerGrip® GT®2 Sprockets are specially engineered and manufactured to work with PowerGrip® GT® and PowerGrip® GT®2 belts, delivering maximum performance and superior reliability.
  • Precision manufactured and static balanced to eliminate sprocket wobble.
  • Designed to keep the load closer to the bearing and extend reducer life.
  • Easy installation and removal due to full split in bushing design.
  • Precise sprocket design produces positive, press fit to shaft.
  • Space-saving design results in more shaft space.

Specifications

  • Belt Width
    9 mm
  • Number Of Teeth
  • Weight
    0.02 lbs
  • Manufacturer Upc Number
    072053546675
  • UPC_NO
    072053546675

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text