1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
3MR-21S-15
PowerGrip® GT®2 Belt Sprocket - 15 mm Belt Width, 21 Teeth
Mi Item #
01658623
MFR #
3MR-21S-15
Price
$72.97
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
GATES RUBBER CO 3MR-21S-15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
3MR-21S-15
PowerGrip® GT®2 Belt Sprocket - 15 mm Belt Width, 21 Teeth
Mi Item #
01658623
MFR #
3MR-21S-15
Mfr description
3MR-21S-15 SPKT
PowerGrip® GT®2 Sprockets are specially engineered and manufactured to work with PowerGrip® GT® and PowerGrip® GT®2 belts, delivering maximum performance and superior reliability.
Precision manufactured and static balanced to eliminate sprocket wobble.
Designed to keep the load closer to the bearing and extend reducer life.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$72
.97
/each
Add to Cart
Specifications
Dimensions
Belt Width
15 mm
Weight
0.03 lbs
Details
Manufacturer Upc Number
072053547061
Number Of
Teeth
21
UPC_NO
072053547061
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items