Motion
3MR-62S-15

GATES RUBBER CO
3MR-62S-15

3MR62S15 Belt Sprocket - GT2, 3 mm Pitch, 15 mm Belt Width, 62 Teeth, Rough Stock
MI ITEM #01658635
MFR #3MR-62S-15
List Price$165.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3MR-62S-15

3MR62S15 Belt Sprocket - GT2, 3 mm Pitch, 15 mm Belt Width, 62 Teeth, Rough Stock
MI ITEM #01658635
MFR #3MR-62S-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$165.34/each for your price

Overview

Mfr description
3MR-62S-15 SPKT

Specifications

  • Belt Type
    GT2
  • Bore Type
    Rough Stock
  • Belt Pitch
    3 mm
  • Belt Width
    15 mm
  • Number Of Teeth
  • Bore Diameter
  • Pitch Diameter
    2.331 in
  • Material
    Aluminum
  • Weight
    0.12 lbs
  • Manufacturer Upc Number
    072053547207
  • UPC_NO
    072053547207
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text