Motion
02-125509-3
02-125509-3
MI ITEM #01658761
MFR #02-125509-3
Price$9,217.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-125509-3
MI ITEM #01658761
MFR #02-125509-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,217.87/each

Specifications

Dimensions

  • Inlet Port Size
    SAE 4-Bolt Flange
  • Outlet Port Size
    SAE 4-Bolt Flange

Details

  • Displacement
    120.8 cm³/r
  • Max Continuous Torque
    600 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    1800 rpm
  • Maximum Flow Rate
    123.0645504 L/min
  • Maximum Operating Pressure
    2500 psi
  • Port Orientation
    Inline
  • Series
    35VT
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single

Overview

Mfr description
35VTBS38A2203CC-22R PUMP
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought