Motion
S1632BS 5/8
External Tooth Spur Gear - 16 DP, 14.5 ° PA, 32 Teeth, 0.5 in Face, 5/8 in Bore, Bored to Size, Material: Steel
MI ITEM #01658810
MFR #S1632BS 5/8
Your Price$96.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 14.5 ° PA, 32 Teeth, 0.5 in Face, 5/8 in Bore, Bored to Size, Material: Steel
MI ITEM #01658810
MFR #S1632BS 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.89/each(List $140.49)

Overview

Mfr description
S1632BS 5/8 GEAR SPUR 14 1/2 DEG STEEL

Specifications

  • Diametral Pitch
    16
  • Pressure Angle
    14.5 °
  • Face Width
    0.5 in
  • Number Of Teeth
    32
  • Bore Type
    Bored to Size
  • Bore Diameter
    5/8 in
  • Outside Diameter
    2.125 in
  • Material
    Steel
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Pitch Diameter
    2 in
  • Hub Diameter
    1.7500 in
  • Gear Construction
    Plain
  • Keyway Size
    .250 X .125
  • Overall Width
    1 in
  • Hub Projection
    1/2 in
  • Set Screw Location
    90
  • Set Screw Size
    1/4-20 @ 90
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950439525
  • UPC_NO
    697950439525
  • Weight
    0.68 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought