Motion
8985032
Hydraulic Gauge - 200 psi, 2-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #01658820
MFR #8985032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 200 psi, 2-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #01658820
MFR #8985032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
111.11 2.5 200PSI 1/4 L CASE ST GOLD

Specifications

  • Gauge Type
    Pneumatic
  • Gauge Pressure Range
    200 psi
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    2-1/2 in
  • Lens Material
    Polycarbonate
  • Case Filling
    None - Dry Case
  • Case Material
    Brass, Steel
  • Connection Gender
    Male
  • Thread Connection
    1/4 NPT
  • Overall Depth
    31 mm
  • Mounting Type
    Lower Mount (LM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought