Motion
84720
HT 34 WHT
MI ITEM #01658830
MFR #84720
Your Price$2.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HT 34 WHT
MI ITEM #01658830
MFR #84720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.42/each(List $4.85)

Overview

Mfr description
084720 HEAT STIK 400F-1800F FINE WHT
  • Red-hot surface marker writes on billets, coils, bars, slabs, ingots and other hot metal surfaces
  • Lasts longer than competitive hot chalk, for extended writing life
  • Durable marks will not run, char, flow, discolor, peel or crack
  • Fast-drying marks are not damaged during handling or when immersed in cold water baths
  • Real paint for long-lasting, highly visible marks
  • Available in two sizes: standard 3/8"" (9.5 mm) and king 3/4"" (19 mm)
  • Marking range: 400°F to 1800°F (204°C to 982°C)
  • Made in U.S.A

Specifications

  • Color
    White
  • Overall Length
    4 in
  • Overall Diameter
    1 in
  • Package Quantity
    576
  • Weight
    0.045 lbs
  • Width
    0.5 in
  • Harmonization Code
    9609900000
  • Height
    0.5 in
  • Length
    4.625 in
  • Country of Origin
    US
  • UPC_NO
    048615847207

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought