Motion
CQ2B12-10S
Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 12 Mm
Mi Item #01658942
MFR #CQ2B12-10S
Price$19.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 12 Mm
Mi Item #01658942
MFR #CQ2B12-10S

Mfr description
CQ2B12-10S CYLINDER
  • Single acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
  • Standard stroke range (mm): 5, 10, 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.40/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Overall Height
    25 mm
  • Overall Length
    30.5 mm
  • Overall Width
    25 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    66 N
  • Push Force At 100 Psi
    66 N
  • Rod Size
    M5x0.8
  • Rod Size / Thread
    M5x0.8 Female ISO
  • Stroke
    10 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Additional Details
    Standard single acting, single rod version of the CQ2 compact cylinder. The CQ2 single acting is available in bore sizes from 12mm to 50mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    S
  • Lock Type
    No Lock
  • Magnet
    None
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.25 MPa
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    +0.25 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Options Included
    Spring Return
  • Piping Type
    Direct
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Standards Met
    JIS
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)