Motion
25581
Torx Key or Torx Driver Set - Torx Drive Style, T8 Minimum Torx Size, T-40 Maximum Torx Size
MI ITEM #01658986
MFR #25581
Price$30.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Key or Torx Driver Set - Torx Drive Style, T8 Minimum Torx Size, T-40 Maximum Torx Size
MI ITEM #01658986
MFR #25581

Mfr description
25581 8PC. T8-T40 TORX KEYS
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.39/each

Specifications

Dimensions

  • Maximum Torx Size
    T-40
  • Minimum Torx Size
    T8
  • Torx Size
    T-10, T-15, T-20, T-25, T-27, T-30, T-40, T-8

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Torx
  • Finish Coating
    Eklind® Black
  • Handle Style
    Ergonomic
  • Material
    Alloy Steel
  • Non Sparking
    Non-Sparking
  • Set Type
    Folding Key Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)