Motion
13222
Hex Key or Hex Driver Set - Alloy Steel
Mi Item #01658992
MFR #13222
Price$73.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Alloy Steel
Mi Item #01658992
MFR #13222

Mfr description
13222 HEX KEY SET .050-3/8 & 1.5-10MM
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.77/each

Specifications

Dimensions

  • Hex Size
    0.05 to 3/8 in, 1.5 to 10 mm
  • Maximum Hex Size
    10 mm, 3/8 in
  • Minimum Hex Size
    0.05 in, 1.5 mm

Details

  • Ball End
    Ball End
  • Drive Style
    Hex
  • Features & Benefits
    • High quality industrial-grade professional tools• Eklind® alloy steel• Heat-treated for optimum strength and ductility• Eklind® Black finish to resist rust• Made in USAIncludes:• SAE key set #13213 (.050”, 1/16”, 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16” and 3/8) with color-coded plastic holder• Metric key set #13609 (1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm and 10 mm) with color-coded plastic holder
  • Finish Coating
    Black Finish
  • Material
    Alloy Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)