Motion
NUTR3072-X
Flat Yoke Roller - 72 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, Sealed
Mi Item #01659302
MFR #NUTR3072-X
Price$277.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 72 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, Sealed
Mi Item #01659302
MFR #NUTR3072-X

Mfr description
NUTR3072-X-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$277.55/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Roller Diameter  
    72 mm
  • Roller Width  
    28 mm
  • Weight
    1.84 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    14600 lbf
  • Roller Shape
    Flat
  • UPC_NO
    4012802430530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)