Motion
6007LLBNR

NTN
6007LLBNR

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Double Sealed, With Snap Ring
MI ITEM #01659320
MFR #6007LLBNR
List Price$109.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6007LLBNR

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Double Sealed, With Snap Ring
MI ITEM #01659320
MFR #6007LLBNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.80/each for your price

Overview

Mfr description
6007LLBNR BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Fillet Radius
    1 mm
  • Max Rpm
    14000 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    3970 lbf
  • Radial Static Load Capacity
    2320 lbf
  • Manufacturer Catalog Number
    6007LLBNR
  • Manufacturer Upc Number
    4547359547023
  • UPC_NO
    4547359547023
  • Weight
    0.35 lbs
  • Description
    6007LLBNR BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 35 mm bore diameter, double sealed closure, 62 mm outside diameter, and 14 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text