Specifications
Dimensions
- Overall Length4-1/2 in
- Shank Diameter3/16 in
Details
- Bit Tip StyleHex With Ball
- Double EndedSingle-Ended
- Finish CoatingProGuard
- Individual Bit Or Bit SetIndividual Bit
- MaterialSteel
- Shank TypeHex
- Tamper ResistantNot Tamper-Resistant
Overview
Mfr description
15710 3/16 L-WRENCH