Motion
4277687
Hydraulic Gauge - 15 psi, 4-1/2 in Face Diameter, Lower Mount (LM)
MI ITEM #01659498
MFR #4277687
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 15 psi, 4-1/2 in Face Diameter, Lower Mount (LM)
MI ITEM #01659498
MFR #4277687

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
111.25 4.5 -30INHG/15PSI 1/4 L

Specifications

  • Gauge Type
    HVAC
  • Gauge Pressure Range
    15 psi
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    4-1/2 in
  • Lens Material
    Polycarbonate
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Thread Connection
    1/4 NPT
  • Overall Depth
    29.2 mm
  • Mounting Type
    Lower Mount (LM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought