Motion
4277776
Hydraulic Gauge - 60 psi, 4-1/2 in Face Diameter, Lower Mount (LM)
Mi Item #01659507
MFR #4277776
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 60 psi, 4-1/2 in Face Diameter, Lower Mount (LM)
Mi Item #01659507
MFR #4277776

Mfr description
111.25CT 4.5 60PSI 1/4 L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    4-1/2 in
  • Overall Depth
    29.2 mm

Details

  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    60 psi
  • Gauge Type
    HVAC
  • Lens Material
    Polycarbonate
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)